7W MR16 LED Lamp, 30K

Item #: 873360

Cat #: LED712VMR16830KNFL

UPC: 762148270263

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Elite LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: 2-Pin GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 20°, Rated Average Life: 25,000 Hrs. Energy Star Rated.

Overview

Dimmable Elite LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: 2-Pin GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 20°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 762148270263, LED712VMR16830KNFL

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 20°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 500
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 82
Dimmable: Yes
Angle: 20°

Customer Reviews

No reviews for this product
(0)