CABLE TIE 18LB 4IN NAT NYL MRK PAD

Item #: 873259

Cat #: L-4-18ID-9-C

UPC: 728494914206

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 93.11mm (3.666 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 24.71mm (0.973 Inches) x 4.415mm (0.174 Inches)

Overview

Miniature Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 93.11mm (3.666 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 24.71mm (0.973 Inches) x 4.415mm (0.174 Inches)
Also known as: 728494914206, L-4-18ID-9-C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs

Customer Reviews

No reviews for this product
(0)