This product has been discontinued.
Flanged Outlet 30A 600V 3PH 3P4W H/L BW
Item #: 873030
Cat #: AHL1730FO
UPC: 040893681085
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 30A 600V 3PH 3P4W H/L BW 3681085
Overview
Flanged Outlet 30A 600V 3PH 3P4W H/L BW 3681085
Also known as: 040893681085, AHL1730FO
Specifications
Type: | Locking |
Phase: | 3 |
Color: | Black, White |
Amps: | 30 |
Material: | Nylon |
NEMA Configuration: | L17-30R |
Type: | Locking |
Color: | Black, White |
Material: | Nylon |
Phase: | 3 |
Amps: | 30 |
NEMA Configuration: | L17-30R |
Customer Reviews
No reviews for this product
(0)