This product has been discontinued.
EWD CWL1730FI Flanged Inlet 30A 600
Item #: 873026
Cat #: AHL1730FI
UPC: 040893681061
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 30A 600V 3PH 3P4W H/L BW 3681061
Overview
Flanged Inlet 30A 600V 3PH 3P4W H/L BW 3681061
Also known as: 040893681061, AHL1730FI
Specifications
Phase: | 3 |
Material: | Polycarbonate |
Color: | Black, White |
Amps: | 30 |
NEMA Configuration: | L17-30P |
Phase: | 3 |
Color: | Black, White |
NEMA Configuration: | L17-30P |
Material: | Polycarbonate |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)