Clamp Tie, Metal Barb, 12.5L (318mm), St

Item #: 872986

Cat #: BC3S-S10-D

UPC: 074983707799

Sign In or Register to view pricing and more.
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 12.5 (318mm) length, nylon 6.6, natural.

Overview

Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 12.5 (318mm) length, nylon 6.6, natural.
Also known as: 074983707799, BC3S-S10-D

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 12.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 12.500 in
Mounting: Screw
Color: Natural
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)