Incandescent Lamp, R16, 40W, 120V, Clear

Item #: 87290

Cat #: 0363300

UPC: 030721036330

Documents & Guides
Incandescent Lamp, R16, 40 Watt, 120 Volt, Clear, Base: Medium Screw, 100 CRI, Lumens: 310
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Lamp, R16, 40 Watt, 120 Volt, Clear, Base: Medium Screw, 100 CRI, Lumens: 310
Also known as: 030721036330, 0363300

Specifications

Base: Medium Screw (E26)
Lumens: 310
Volts AC: 120
Shape: R16 (Blown Reflector)
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 310
Shape: R16 (Blown Reflector)
Wattage: 40

Customer Reviews

No reviews for this product
(0)