MILB U9107-O-CECHA 200A UTILITY PED

Item #: 872617

Cat #: U9107-O-CECHA

UPC: 784572142411

Sign In or Register to view pricing and more.

Overview

MILB U9107-O-CECHA 200A UTILI
Also known as: 784572142411, U9107-O-CECHA

Specifications

Amps: 200
Phase: 3
Mounting: Pedestal
Standards: California Proposition 65
Amps: 200
Mounting: Pedestal
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)