Halogen Capsule Lamp, T4, 35W, 12V

Item #: 87254

Cat #: 0444500

UPC: 030721044458

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 35 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 595, Color Temperature: 3050K

Overview

Halogen Capsule Lamp, 35 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 595, Color Temperature: 3050K
Also known as: 030721044458, 0444500

Specifications

Wattage: 35
Volts AC: 12
Lumens: 595
Shape: T4 (Tubular)
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 3050 (Warm White)
Wattage: 35
Lumens: 595
Light Technology: Halogen
Color Temperature: 3050 (Warm White)
Volts AC: 12
Shape: T4 (Tubular)
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)