P&S CSB15AC2-LA 15A 120/277VAC B+S

Item #: 872285

Cat #: CSB15AC2-LA

UPC: 785007126136

Sign In or Register to view pricing and more.
Documents & Guides
PAS CSB15AC2-LA 15A 120/277VA

Overview

PAS CSB15AC2-LA 15A 120/277VA
Also known as: 785007126136, CSB15AC2-LA

Specifications

Type: Switch
Color: Light Almond
Poles: 2
Amps: 15
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)