20A COM SELF TEST TR

Item #: 871583

Cat #: GFTRST20GY

UPC: 883778122347

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST TR GFR GRAY

Overview

20A COM SELF TEST TR GFR GRAY
Also known as: 883778122347, GFTRST20GY

Specifications

Type: Decorator Duplex
Color: Gray
NEMA Configuration: 5-20R
Wattage: 2500
Type: Decorator Duplex
NEMA Configuration: 5-20R
Color: Gray
Wattage: 2500

Customer Reviews

No reviews for this product
(0)