CONTACTOR S00 7A 24VDC 1NO SCRW

Item #: 871577

Cat #: 3RT20151BB41

UPC: 662643908909

Sign In or Register to view pricing and more.
Documents & Guides
CONTACTOR, AC-3, 3KW/400V, 1NO, DC 24V, 3-POLE, SZ S00 SCREW TERMINAL

Overview

CONTACTOR, AC-3, 3KW/400V, 1NO, DC 24V, 3-POLE, SZ S00 SCREW TERMINAL
Also known as: 662643908909, 3RT20151BB41

Specifications

Phase: 3
Wattage: 14
Phase: 3
Wattage: 14

Customer Reviews

No reviews for this product
(0)