Hubbell - Lighting P2606-20

Item #: 87141

Cat #: P2606-20

UPC: 785247139040

Documents & Guides
PRO P2606-20 36in FAN DOWNRO
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P2606-20 36in FAN DOWNRO
Also known as: 785247139040, P2606-20

Specifications

Color: Antique Bronze
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)