SUPPLEMENTARY PROTECTOR 1P 15A CURVE C

Item #: 871002

Cat #: 5SY4118-7

UPC: 754554889528

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR 1P 15A CURVE C

Overview

SUPPLEMENTARY PROTECTOR 1P 15A CURVE C
Also known as: 754554889528, 5SY4118-7

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)