PLUG, NEMA L7-30P, 30A 277VAC, YL

Item #: 870713

Cat #: HBL28W49

UPC: 783585131450

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal,Yellow, Water/Dust-Tight Housing

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal,Yellow, Water/Dust-Tight Housing
Also known as: 783585131450, HBL28W49

Specifications

Material: Composite
Amps: 30
NEMA Configuration: L7-30P
Color: Yellow
Material: Composite
NEMA Configuration: L7-30P
Amps: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)