20A COM SELF TEST

Item #: 870477

Cat #: GFTWRST20R

UPC: 883778122705

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST TRWR GFR RED

Overview

20A COM SELF TEST TRWR GFR RED
Also known as: 883778122705, GFTWRST20R

Specifications

Material: Composite
Type: GFCI Receptacle
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite
NEMA Configuration: 5-20R
Type: GFCI Receptacle
Wattage: 2500

Customer Reviews

No reviews for this product
(0)