20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Red

Item #: 870475

Cat #: GFRST20R

UPC: 883778122149

Sign In or Register to view pricing and more.
Documents & Guides
Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Red, Commercial/Industrial Grade

Overview

Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Red, Commercial/Industrial Grade
This self-test receptacle has an amperage rating of 20 A and a voltage rating of 125 V, along with a NEMA rating of 5-20R. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122149, GFRST20R

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
NEMA Configuration: 5-20R
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)