15A COM SELF TEST TR

Item #: 870446

Cat #: GFTRST15BK

UPC: 883778122255

Sign In or Register to view pricing and more.
Documents & Guides
15A COM SELF TEST TR GFR BLACK

Overview

15A COM SELF TEST TR GFR BLACK
Also known as: 883778122255, GFTRST15BK

Specifications

Wattage: 1875
Type: Decorator Duplex
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Wattage: 1875
Color: Black
NEMA Configuration: 5-15R
Type: Decorator Duplex
Amps: 15

Customer Reviews

No reviews for this product
(0)