Duct Cover W/Protective Film

Item #: 869665

Cat #: C4BL6-F

UPC: 074983004799

Duct cover with protective film, 4 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duct cover with protective film, 4 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983004799, C4BL6-F

Specifications

Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Color: Black
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)