20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond

Item #: 869462

Cat #: GFRST20LA

UPC: 883778122132

Documents & Guides
Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Light Almond, Commercial/Industrial Grade
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Light Almond, Commercial/Industrial Grade
This self-test receptacle has an amperage rating of 20 A and a voltage rating of 125 V. The receptacle also features 2-pole, 3-wire grounding and a NEMA rating of 5-20R.
Also known as: 883778122132, GFRST20LA

Specifications

Type: Receptacle, GFCI, Feed Through, Decora
Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decora
Volts AC: 120
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)