This product has been discontinued.
Photo Control, Locking Type, Thermal, 240V, 3600W
Item #: 86929
Cat #: K4522
UPC: 078275530164
Sign In or Register to view pricing and more.
Documents & Guides
Photo Control, Locking Type, Thermal, 240 Volt, 3600 Watt
Overview
Photo Control, Locking Type, Thermal, 240 Volt, 3600 Watt
Also known as: 078275530164, K4522
Specifications
Type: | Photo Control |
Wattage: | 3600 |
Color: | Gray |
Volts AC: | 240 |
Volt Amps: | 2 |
Standards: | California Proposition 65 |
Type: | Photo Control |
Color: | Gray |
Volt Amps: | 2 |
Wattage: | 3600 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)