277V 50/60Hz 4100 WATT "T" LOCKING TYPE

Item #: 86927

Cat #: K4533

UPC: 078275530171

Sign In or Register to view pricing and more.
Documents & Guides
277V 50/60Hz 4100 WATT "T" LOCKING TYPEThe 277V 50/60Hz 4100 WATT "T" LOCKING TYPE The K4500 Series Photo Controls feature locking-type mounting and thermal-type controls that are equipped with standard 3-prong locking-type plug connections. Thermal-type photo controls provide dusk-to-dawn lighting control and provide delay action, which eliminates loads switching OFF due to car headlights, and lightning. The theramal-type controls feature a cadmium sulfide photocell and sonic welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimental and composite resistor for reliable long life operation over ambient temperature extremes.

Overview

277V 50/60Hz 4100 WATT "T" LOCKING TYPEThe 277V 50/60Hz 4100 WATT "T" LOCKING TYPE The K4500 Series Photo Controls feature locking-type mounting and thermal-type controls that are equipped with standard 3-prong locking-type plug connections. Thermal-type photo controls provide dusk-to-dawn lighting control and provide delay action, which eliminates loads switching OFF due to car headlights, and lightning. The theramal-type controls feature a cadmium sulfide photocell and sonic welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimental and composite resistor for reliable long life operation over ambient temperature extremes.
Also known as: 078275530171, K4533

Specifications

Type: Photo Control
Wattage: 4155
Volts AC: 277
Color: Gray
Volt Amps: 2
Standards: California Proposition 65
Type: Photo Control
Volts AC: 277
Volt Amps: 2
Wattage: 4155
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)