Photo Control, 110-277V, On/Off

Item #: 86897
Cat #: LC2000
UPC: 078275093447
Sign In or Register to view pricing and more.
Photo Control, 110-277V, On/OffPhoto Control, Instant On/Off, 110-277V, 1000W, 1800 VA, Color: Blue.

Overview

Photo Control, 110-277V, On/OffPhoto Control, Instant On/Off, 110-277V, 1000W, 1800 VA, Color: Blue.
For "dusk to dawn" lighting control of streeet. Highway and utility lights equiped with locking type receptacles.
Also known as: 078275093447, LC2000

Specifications

Type: Photo Sensor
Color: Blue
Volt Amps: 1.800kVA
Volts AC Range: 110 - 277
Type: Photo Sensor
Volt Amps: 1.800kVA
Color: Blue
Volts AC Range: 110 - 277

Customer Reviews

No reviews for this product
(0)