This product has been discontinued.

20A COM HG SELF TEST
Item #: 868956
Cat #: GFRST83GY
UPC: 783585485201
Documents & Guides
20A COM HG SELF TEST GFR GRAY
Sign In or Register to view pricing and more.
No associated products found.
Overview
20A COM HG SELF TEST GFR GRAY
Also known as: 783585485201, GFRST83GY
Specifications
Material: | Composite |
Mounting: | Screw |
Type: | Decorator Duplex |
Color: | Gray |
NEMA Configuration: | 5-20R |
Material: | Composite |
Type: | Decorator Duplex |
NEMA Configuration: | 5-20R |
Mounting: | Screw |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)