Hospital Grade Receptacle, 20A, White

Item #: 868953

Cat #: GFRST83W

UPC: 783585485256

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, White

Overview

Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, White
Hubbell HUBGFRST83W AUTOGUARD® commercial grade GFCI receptacles feature a green power indicator and red trip indicator, patented AUTOGUARD® self test technology and triple wipe construction.
Also known as: 783585485256, GFRST83W

Specifications

Material: Composite, Nylon
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Composite, Nylon
Gangs: 1
NEMA Configuration: 5-20R
Amps: 20
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)