LED Wallpack, 24W, 2998L, 5000K, 120-277V

Item #: 868797

Cat #: WP2LED24

UPC: 019813306445

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 24 Watt, 2998 Lumen, 5000K, 83CRI, 120-277 Volt, Bronze Finish, Prismatic Lens, Replaces 70W Metal Halide

Overview

LED Wallpack, 24 Watt, 2998 Lumen, 5000K, 83CRI, 120-277 Volt, Bronze Finish, Prismatic Lens, Replaces 70W Metal Halide
Also known as: 019813306445, WP2LED24

Specifications

Wattage: 24
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 5000 (Bright White)
Material: Aluminum
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)