Fixed Dia Clamp, 1" (25.4mm) Bundle, #10

Item #: 868287

Cat #: CCH100-S10-C0

UPC: 074983556236

Sign In or Register to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1" (25.4mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1" (25.4mm) bundle, black, standard package.
Also known as: 074983556236, CCH100-S10-C0

Specifications

Diameter: 1 in
Color: Black
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)