8W PAR20 LED Lamp, 41K

Item #: 868143

Cat #: LED8P20D41KNFL

UPC: 762148246305

Sign In or Register to view pricing and more.

Overview

TCP LED8P20D41KNFL LED 8W P20
Also known as: 762148246305, LED8P20D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Wattage: 8
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 82
Wattage: 8

Customer Reviews

No reviews for this product
(0)