
PowerPlug® Disconnect, Model 102, 2-Wire, 75/Jar
Item #: 8674
Cat #: 30-382J
UPC: 783250656844
Documents & Guides
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 12 - 18 AWG Stranded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 75.
Sign In or Register to view pricing and more.
Overview
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 12 - 18 AWG Stranded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 75.
The PowerPlug® luminaire disconnect features patented IDEAL® push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during luminaire replacement by safely disconnecting the wiring while offering additional safety since both halves meet UL and CSA finger probe safety requirements. The entire family easily fits through 1/2 in knockouts for quick installation.
Also known as: 783250656844, 30-382J
Specifications
Amps: | 6 |
Material: | Polycarbonate |
Color: | Orange |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 12 |
Amps: | 6 |
Color: | Orange |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)