This product has been discontinued.

Status Collection Two-Light 13" Semi Flush Mount
Item #: 867323
Cat #: P3495-15
UPC: 785247183869
Sign In or Register to view pricing and more.
Status Collection Two-Light 13" Semi Flush Mount
Overview
Status Collection Two-Light 13" Semi Flush Mount
Enjoy High Status With A Collection Full Of Fun, Femininity, Glimmer And Glean. Status Can Excite The Room As K9 Glass Accents Offer A Crystal-Like Clarity. Off-White Fabric Shade Is Matched Perfectly With The Polished Chrome Finish Completing The Two-Light Close-To-Ceiling With A Sophisticated Look.
Also known as: 785247183869, P3495-15
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)