2 Light Clear Prismatic Glass Bath Vanity Light, Polished Chrome

Item #: 86732

Cat #: P3288-15

UPC: 785247117604

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Clear Prismatic Glass Traditional Bath Vanity Light, 11.75 Inch x 8.375 Inch x 8.25 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Clear Prismatic Glass Traditional Bath Vanity Light, 11.75 Inch x 8.375 Inch x 8.25 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Fluted Glass 2-light bath fixture in a Chrome finish. Classic metallic fixture is paired with sparkling clear prismatic glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.
Also known as: 785247117604, P3288-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Diameter: 11 3/4 in
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Chrome
Standards: California Proposition 65
Wattage: 100
Diameter: 11 3/4 in
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)