![100A, 1P, 120/240V, Metered Temporary Power 100A, 1P, 120/240V, Metered Temporary Power](https://rexel-cdn.com/products/midm038cb1033.jpg?i=3E7A14CD-810F-4646-9DBF-309C589C36FC&f=420)
100A, 1P, 120/240V, Metered Temporary Power
Item #:
866599
Cat #:
M038CB1033
UPC:
784567564860
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top/Bottom Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp GFCI and (2) 1-Pole 20 Amp
Overview
100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top/Bottom Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp GFCI and (2) 1-Pole 20 Amp
Prior to permanent installation of the service equipment, a means of temporarily supplying power is required by the various construction trades. Many times, this requires several receptacles, over current protection and possibly a meter socket and GFCI, all designed for outdoor installation.
Also known as: 784567564860, M038CB1033
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
NEMA Configuration: | 5-20R, 6-20R |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Phase: | 1 |
NEMA Configuration: | 5-20R, 6-20R |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)