PS TR-5362USBLA DUP REC 20A TR SPEC

Item #: 866250

Cat #: TR-5362USBLA

UPC: 785007031867

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PS TR-5362USBLA DUP REC 20A TR SPEC W/3.1A USB CHRG LA

Overview

PS TR-5362USBLA DUP REC 20A TR SPEC W/3.1A USB CHRG LA
Also known as: 785007031867, TR-5362USBLA

Specifications

Color: Light Almond
Mounting: Box
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)