FLOOD H SYSTEM BELL STYLE 150W PAR38 VER

Item #: 86625

Cat #: H101VG

UPC: 019813101521

Documents & Guides
FLOOD H SYSTEM BELL STYLE 150W PAR38 VERDE GREEN
Sign In or Register to view pricing and more.

No associated products found.

Overview

FLOOD H SYSTEM BELL STYLE 150W PAR38 VERDE GREEN
Also known as: 019813101521, H101VG

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150
Mounting: Knuckle
Diameter: 5 5/8 in
Light Technology: Halogen
Color: Verde Green, Bronze
Wattage: 150
Diameter: 5 5/8 in
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)