FLOOD H SYSTEM BELL STYLE 150W PAR38 WHI

Item #: 86624

Cat #: H101W

UPC: 019813101538

Sign In or Register to view pricing and more.
Documents & Guides
FLOOD H SYSTEM BELL STYLE 150W PAR38 WHITE

Overview

FLOOD H SYSTEM BELL STYLE 150W PAR38 WHITE
Also known as: 019813101538, H101W

Specifications

Volts AC: 120
Wattage: 150
Color: Black, White
Material: Aluminum
Volts AC: 120
Color: Black, White
Wattage: 150
Material: Aluminum

Customer Reviews

No reviews for this product
(0)