FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BLAC

Item #: 86618

Cat #: LFM16B

UPC: 019813102405

Documents & Guides
FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BLACK
Also known as: 019813102405, LFM16B

Specifications

Volts AC: 12
Diameter: 2 7/16 in
Color: Black, Bronze
Wattage: 50
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 12
Color: Black, Bronze
Mounting: Knuckle
Diameter: 2 7/16 in
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)