CEH 5000W Unit Heater

Item #: 866096

Cat #: CEH005-P

UPC: 027418092656

Sign In or Register to view pricing and more.
Documents & Guides
CEH Industrial Unit Heater, 1 or 3-Phase, 208/240V, 5000/3750W, Dimensions: 16" x 14" x 8.25", Color: White. *Cadet Part # 09265*

Overview

CEH Industrial Unit Heater, 1 or 3-Phase, 208/240V, 5000/3750W, Dimensions: 16" x 14" x 8.25", Color: White. *Cadet Part # 09265*
Also known as: 027418092656, CEH005-P

Specifications

Phase: 3, 1
Wattage: 5000, 3750
Color: White
Volts AC: 240, 208
Phase: 3, 1
Color: White
Wattage: 5000, 3750
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)