1-Light Flush Mount Ceiling Fixture, 60W, 120V

Item #: 865985

Cat #: 5830FTWT

UPC: 783209583047

Sign In or Register to view pricing and more.
Documents & Guides
Essentials 1-Light Flush Mount, 60 Watt, White Finish, Frosted Glass, Dimmable

Overview

Essentials 1-Light Flush Mount, 60 Watt, White Finish, Frosted Glass, Dimmable
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209583047, 5830FTWT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: White
Material: Steel
Volts AC: 120
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)