Chandelier, 9-Light, 60W, Incandescent, Satin Nickel

Item #: 865852

Cat #: 10066FTSN

UPC: 783209108400

Sign In or Register to view pricing and more.
Documents & Guides
Stefan Chandelier, Frosted Glass, 9-Light, Multi-Tier, 60 Watt, Max 540 Watt, Medium Base, Dimmable

Overview

Stefan Chandelier, Frosted Glass, 9-Light, Multi-Tier, 60 Watt, Max 540 Watt, Medium Base, Dimmable
Also known as: 783209108400, 10066FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Wattage: 540
Type: 9-Light, Chandelier
Material: Steel
Base: Medium Screw (E26)
Wattage: 540
Material: Steel
Color: Satin Nickel
Type: 9-Light, Chandelier

Customer Reviews

No reviews for this product
(0)