10W A19 LED Lamp, 30K

Item #: 865768

Cat #: LED10A19DOD30K

UPC: 762148252276

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Omni-Directional, Dimmable, 10W, 120V, A19, Lumens: 825, CRI: 82, Color Temperature: 3000K, Diameter: 2.6"

Overview

LED Lamp, Omni-Directional, Dimmable, 10W, 120V, A19, Lumens: 825, CRI: 82, Color Temperature: 3000K, Diameter: 2.6"
Also known as: 762148252276, LED10A19DOD30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 825
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Diameter: 2.600 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 825
Volts AC: 120
Diameter: 2.600 in
Dimmable: Yes
Wattage: 10
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)