3-Tier Lawn Light, Black

Item #: 86571

Cat #: LL322B

UPC: 019813192215

Documents & Guides
Garden Light, 3-Tier, 75W, Diameter: 6", Color: Black, Includes: Glass Globe, 1/2" Threaded Nipple. Lamp Not Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Garden Light, 3-Tier, 75W, Diameter: 6", Color: Black, Includes: Glass Globe, 1/2" Threaded Nipple. Lamp Not Included.
Also known as: 019813192215, LL322B

Specifications

Wattage: 75
Volts AC: 120
Color: Black, Bronze
Wattage: 75
Color: Black, Bronze
Volts AC: 120

Customer Reviews

No reviews for this product
(0)