![Power Monitor, 3-PH, 480VAC Input, 380-480VAC Range, 6.7W Power Monitor, 3-PH, 480VAC Input, 380-480VAC Range, 6.7W](https://rexel-cdn.com/products/tmc-2638image.jpg?i=78D2B9F8-1AAA-4FB3-A929-5AC3E7C69F46&f=420)
Power Monitor, 3-PH, 480VAC Input, 380-480VAC Range, 6.7W
Item #:
865575
Cat #:
C2638
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 6.7 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Line Voltage and Phase Sequence Indicator
Overview
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 6.7 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Line Voltage and Phase Sequence Indicator
Also known as: C2638
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 10 |
Type: | Power Monitor |
Wattage: | 6.700 |
Phase: | 3 |
Amps: | 10 |
Wattage: | 6.700 |
Volts AC: | 480 |
Type: | Power Monitor |
Customer Reviews
No reviews for this product
(0)