![2-Light, 60W, White, Outdoor Ceiling Mount, Frosted Glass 2-Light, 60W, White, Outdoor Ceiling Mount, Frosted Glass](https://rexel-cdn.com/products/1020wt.jpg?i=848F70F5-132D-4BAF-9200-44FA83EB7EA1&f=420)
2-Light, 60W, White, Outdoor Ceiling Mount, Frosted Glass
Item #:
865559
Cat #:
1020WT
UPC:
783209102057
Sign In or Register to view pricing and more.
Documents & Guides
2-Light, 60 Watt, Incandescent, Outdoor Ceiling Mount, White, Frosted Glass
Overview
2-Light, 60 Watt, Incandescent, Outdoor Ceiling Mount, White, Frosted Glass
Also known as: 783209102057, 1020WT
Specifications
Material: | Die Cast Aluminum |
Base: | Medium Screw (E26) |
Color: | White |
Wattage: | 60 |
Type: | Ceiling Fixture |
Family / Style: | Crown Hill |
Material: | Die Cast Aluminum |
Color: | White |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Family / Style: | Crown Hill |
Customer Reviews
No reviews for this product
(0)