20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 865106

Cat #: DR20C2WHI

UPC: 783585551555

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Markings Can be Read Regardless of Mounting Orientation Smooth Nylon Face, White

Overview

Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Markings Can be Read Regardless of Mounting Orientation Smooth Nylon Face, White
Also known as: 783585551555, DR20C2WHI

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Type: Controlled
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)