Halogen Bulb, T4, 100W, 120V

Item #: 86504

Cat #: 0471900

UPC: 030721047190

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, T4, 100 Watt, 120V, 2900K, Base: Bi-Pin (GY6.35), Lumens: 1500

Overview

Halogen Bulb, T4, 100 Watt, 120V, 2900K, Base: Bi-Pin (GY6.35), Lumens: 1500
Also known as: 030721047190, 0471900

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Shape: T4 (Tubular)
Lumens: 1500
Volts AC: 120
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Base: 2-Pin (GY6.35)
Wattage: 100
Lumens: 1500
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)