![Halogen Capsule Lamp, T4, 50W, 120V Halogen Capsule Lamp, T4, 50W, 120V](https://rexel-cdn.com/products/image.jpg?i=3C6C1BAC-1EF2-4135-9BCB-8D44C6A0320C&f=420)
Halogen Capsule Lamp, T4, 50W, 120V
Item #: 86503
Cat #: 0471700
UPC: 030721047176
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 600, Color Temperature: 2900K
Overview
Halogen Capsule Lamp, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 600, Color Temperature: 2900K
Also known as: 030721047176, 0471700
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 600 |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | 2-Pin (GY6.35) |
Color Temperature: | 2900 (Warm White) |
Shape: | T4 (Tubular) |
Wattage: | 50 |
Base: | 2-Pin (GY6.35) |
Lumens: | 600 |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)