This product has been discontinued.
2
more
Bracket, Trapeze, 12", Wyr-Grid, Black
Item #: 864962
Cat #: WGTBS12BL
UPC: 074983611911
Documents & Guides
The black powder coated bracket is 2.41" (61.2 mm) high, 16.5" (419.1 mm) long, 2.04" (51.8 mm) wide, and 16.5" (419.1 mm) deep. It is designed to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod d
Sign In or Register to view pricing and more.
Overview
The black powder coated bracket is 2.41" (61.2 mm) high, 16.5" (419.1 mm) long, 2.04" (51.8 mm) wide, and 16.5" (419.1 mm) deep. It is designed to support a 12" (304.8 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod d
Also known as: 074983611911, WGTBS12BL
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)