250W ED-28 MOGUL BASE

Item #: 864826

Cat #: MH250/U

UPC: 031293491954

Sign In or Register to view pricing and more.
Documents & Guides
250W ED-28 MOGUL BASE UNIVERSAL BURN

Overview

250W ED-28 MOGUL BASE UNIVERSAL BURN
Also known as: 031293491954, MH250/U

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Wattage: 250
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 70
Wattage: 250

Customer Reviews

No reviews for this product
(0)