Search results

1,468 Found
Eiko

240/200/180W BAYE3 Round LED High Bay, 35/40/50K, Black

Item #: 2311989
CAT #: BAYE3-PS240-FCCT-U
UPC: 031293131652
Company wide:
0 in stock
Eiko

15W T8 LED BYPASS 2200L 4K

Item #: 2178513
CAT #: L15WT848BSDG840
UPC:
Company wide:
0 in stock
Eiko

Miniature LED Lamp, Indicator, .6A, 110-130VAC

Item #: 282666
CAT #: LED-120-MB-W
UPC: 031293026811
Company wide:
0 in stock
Eiko

4FT VP 65/60/55W 35K/4K/5K 120-347V DIM

Item #: 2311966
CAT #: VP3-4PS65-FCCT-H
UPC: 031293137449
Company wide:
0 in stock
Eiko

LED HID CORN COB 120/100/80W 17400LM 80C

Item #: 2311948
CAT #: LPS120CC/8FCCT/U/EX39
UPC: 031293127198
Company wide:
0 in stock
Eiko

150W/130W/100W BAYE3 Round LED High Bay, 35/40/50K, Black

Item #: 2311946
CAT #: BAYE3-PS150-FCCT-U
UPC: 031293131638
Company wide:
0 in stock
Eiko

LED LITESPAN A21 OMNI-DIRECTIONAL 25W-25

Item #: 1805364
CAT #: LED25WA21-OMN-850-G8
UPC: 031293105356
Company wide:
0 in stock
Eiko

LED HID CORN COB 36/27/18W 5220LM 80CRI

Item #: 2311963
CAT #: LPS36CC/8FCCT/U/EX39
UPC: 031293127136
Company wide:
0 in stock
Eiko

120V .025A T2-1/2 MINIATURE BAYONET BAS

Item #: 274102
CAT #: 120MB
UPC: 031293402264
Company wide:
0 in stock
Eiko

24-28VAC/DC T3-1/4 BA9S (757) White

Item #: 282676
CAT #: LED-24-BA9S-W
UPC: 031293026958
Company wide:
0 in stock
Eiko

LED CORN COB 54/45/36W 7830LM 80CRI 30/4

Item #: 2311991
CAT #: LPS54CC/8FCCT/U/E26
UPC: 031293127105
Company wide:
0 in stock
Eiko

4' 14W LED T8 Lamp, 30-65K

Item #: 2186078
CAT #: L14WT848BSDGFCCT
UPC:
Company wide:
0 in stock
Eiko

LED HID CORN COB 80/63/54W 11600LM 80CRI

Item #: 2311950
CAT #: LPS80CC/8FCCT/U/EX39
UPC: 031293127174
Company wide:
0 in stock
Eiko

8FT VP 35K/4K/5K 90/75/65W DIM 120-347V

Item #: 2311957
CAT #: VP3-8PS90-FCCT-H
UPC: 031293137500
Company wide:
0 in stock
Eiko

LED HID CORN COB 18/12/9W 2610LM 80CRI 3

Item #: 2311977
CAT #: LPS18CC/8FCCT/U/E26
UPC: 031293127068
Company wide:
0 in stock
Eiko

LED PS25 HID REPLACEMENT 35W-4500LM 5000

Item #: 2300851
CAT #: LED35WPS25/850-U
UPC: 031293106612
Company wide:
0 in stock
Eiko

240/200/180W BAYE3 Round LED High Bay, 35/40/50K, Black

BAYE3 Round LED High Bay, 240/200/180 Watt, 120-277V, Selectable Lumens: 36,000/30,000/27,000, Selectable Color Temperature: 3500K/4000K/5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13165)
Item #: 2311989
CAT #: BAYE3-PS240-FCCT-U
UPC: 031293131652
Company wide:
0 in stock
Eiko

15W T8 LED BYPASS 2200L 4K

15W T8 LED BYPASS 2200L 4K
Item #: 2178513
CAT #: L15WT848BSDG840
UPC:
Company wide:
0 in stock
Eiko

Miniature LED Lamp, Indicator, .6A, 110-130VAC

Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Item #: 282666
CAT #: LED-120-MB-W
UPC: 031293026811
Company wide:
0 in stock
Eiko

4FT VP 65/60/55W 35K/4K/5K 120-347V DIM

4FT VP 65/60/55W 35K/4K/5K 120-347V DIM
Item #: 2311966
CAT #: VP3-4PS65-FCCT-H
UPC: 031293137449
Company wide:
0 in stock
Eiko

LED HID CORN COB 120/100/80W 17400LM 80C

LED HID CORN COB 120/100/80W 17400LM 80C
Item #: 2311948
CAT #: LPS120CC/8FCCT/U/EX39
UPC: 031293127198
Company wide:
0 in stock
Eiko

150W/130W/100W BAYE3 Round LED High Bay, 35/40/50K, Black

BAYE3 Round LED High Bay, 150W/130W/100W, 120-277V, 22,500 lm / 19,500 lm / 15,000 lm, 3500K / 4000K / 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO order code: 13163)
Item #: 2311946
CAT #: BAYE3-PS150-FCCT-U
UPC: 031293131638
Company wide:
0 in stock
Eiko

LED LITESPAN A21 OMNI-DIRECTIONAL 25W-25

LED LITESPAN A21 OMNI-DIRECTIONAL 25W-25
Item #: 1805364
CAT #: LED25WA21-OMN-850-G8
UPC: 031293105356
Company wide:
0 in stock
Eiko

LED HID CORN COB 36/27/18W 5220LM 80CRI

LED HID CORN COB 36/27/18W 5220LM 80CRI
Item #: 2311963
CAT #: LPS36CC/8FCCT/U/EX39
UPC: 031293127136
Company wide:
0 in stock
Eiko

120V .025A T2-1/2 MINIATURE BAYONET BAS

Features: 120V .025A T2-1/2 MINIATURE BAYONET BASE
Item #: 274102
CAT #: 120MB
UPC: 031293402264
Company wide:
0 in stock
Eiko

24-28VAC/DC T3-1/4 BA9S (757) White

Features: 24-28VAC/DC T3-1/4 BA9S White, Replaces: 24MB, 28MB, 313, 757, 1818, 1819, 1820, 1843, 1829, 1864 & 1873
Item #: 282676
CAT #: LED-24-BA9S-W
UPC: 031293026958
Company wide:
0 in stock
Eiko

LED CORN COB 54/45/36W 7830LM 80CRI 30/4

LED CORN COB 54/45/36W 7830LM 80CRI 30/4
Item #: 2311991
CAT #: LPS54CC/8FCCT/U/E26
UPC: 031293127105
Company wide:
0 in stock
Eiko

4' 14W LED T8 Lamp, 30-65K

14W 1800LM T8 4FT Type B Single+Double End Glass 80CRI 30/35/40/50/65K 120-277, Eiko Ordering Code - 12933, DLC Code: S-SI3T7L
Item #: 2186078
CAT #: L14WT848BSDGFCCT
UPC:
Company wide:
0 in stock
Eiko

LED HID CORN COB 80/63/54W 11600LM 80CRI

LED HID CORN COB 80/63/54W 11600LM 80CRI
Item #: 2311950
CAT #: LPS80CC/8FCCT/U/EX39
UPC: 031293127174
Company wide:
0 in stock
Eiko

8FT VP 35K/4K/5K 90/75/65W DIM 120-347V

8FT VP 35K/4K/5K 90/75/65W DIM 120-347V
Item #: 2311957
CAT #: VP3-8PS90-FCCT-H
UPC: 031293137500
Company wide:
0 in stock
Eiko

LED HID CORN COB 18/12/9W 2610LM 80CRI 3

LED HID CORN COB 18/12/9W 2610LM 80CRI 3
Item #: 2311977
CAT #: LPS18CC/8FCCT/U/E26
UPC: 031293127068
Company wide:
0 in stock
Eiko

LED PS25 HID REPLACEMENT 35W-4500LM 5000

LED PS25 HID REPLACEMENT 35W-4500LM 5000
Item #: 2300851
CAT #: LED35WPS25/850-U
UPC: 031293106612
Company wide:
0 in stock
Page 1 of 92
1,468 Items found