Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 864565

Cat #: UTP28X6YL

UPC: 074983049677

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6ft.
Also known as: 074983049677, UTP28X6YL

Specifications

Material: Copper
Length: 6 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 6 ft

Customer Reviews

No reviews for this product
(0)