Combiner Box, 12 Circuit

Item #: 864323

Cat #: FWPV-12

UPC:

Documents & Guides
Combiner Box. Can be fused or can use with 150V DC breakers. 12 Circuit. NEMA 3R. 600V DC max.
Sign In or Register to view pricing and more.
Littelfuse
LPSM001 30A, 1P, 600V Fuse Holder
Item #: 431490
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
CHM1DU 1P 30A 600V MFH For 10X38 Midget fuse
Item #: 280455
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Combiner Box. Can be fused or can use with 150V DC breakers. 12 Circuit. NEMA 3R. 600V DC max.
Also known as: FWPV-12

Specifications

Volts DC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)